Motion
CU5032105051

EMUGE CORPORATION
CU5032105051

Spiral Flute Tap - Cobalt High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 7/8 – 14 Thread Size, UNF
Mi Item #04981353
MFR #CU5032105051
Price$542.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
CU5032105051

Spiral Flute Tap - Cobalt High Speed Steel Material, Oxide Finish/Coating, Modified Bottoming Chamfer, 7/8 – 14 Thread Size, UNF
Mi Item #04981353
MFR #CU5032105051

Mfr description
CU5032105051 TAP 7/8-14 SP FL UNF-3B 2E
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$542.45/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Overall Length
    4.921 in
  • Shank Diameter
    0.697 in
  • Tapping Depth
    0.714 in
  • Thread Length
    0.714 in
  • Thread Size
    7/8 – 14

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Flute Direction
    Right Hand
  • Material
    Cobalt High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    3B
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)