Motion
CU5137005013

EMUGE CORPORATION
CU5137005013

Spiral Flute Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 1/2 – 13 Thread Size, UNC
Mi Item #04981355
MFR #CU5137005013
Price$241.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
CU5137005013

Spiral Flute Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 1/2 – 13 Thread Size, UNC
Mi Item #04981355
MFR #CU5137005013

Mfr description
CU5137005013 TAP 1/2-13 SP FL PLUG UNC2B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.23/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    4.331 in
  • Shank Diameter
    0.367 in
  • Tapping Depth
    0.769 in
  • Thread Length
    0.769 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Semi-Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    Cobalt High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)