Motion
CU5137005015

EMUGE CORPORATION
CU5137005015

Spiral Flute Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 5/8 – 11 Thread Size, UNC
Mi Item #04981356
MFR #CU5137005015
Price$370.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
CU5137005015

Spiral Flute Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, Semi-Bottoming Chamfer, 5/8 – 11 Thread Size, UNC
Mi Item #04981356
MFR #CU5137005015

Mfr description
CU5137005015 TAP 5/8-11 SP FL PLG UNC-2B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.78/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    4.331 in
  • Shank Diameter
    0.480 in
  • Tapping Depth
    0.909 in
  • Thread Length
    0.909 in
  • Thread Size
    5/8 – 11

Details

  • Chamfer
    Semi-Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    Cobalt High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)