Motion
CU5137005016

EMUGE CORPORATION
CU5137005016

Spiral Flute Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 3/4 – 10 Thread Size, UNC
Mi Item #04981357
MFR #CU5137005016
Price$496.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
CU5137005016

Spiral Flute Tap - Cobalt High Speed Steel Material, TiN Finish/Coating, Bottoming Chamfer, 3/4 – 10 Thread Size, UNC
Mi Item #04981357
MFR #CU5137005016

Mfr description
CU5137005016 TAP 3/4-10 SP FL PLG UNC-2B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$496.88/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    4.921 in
  • Shank Diameter
    0.590 in
  • Tapping Depth
    1 in
  • Thread Length
    1 in
  • Thread Size
    3/4 – 10

Details

  • Chamfer
    Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    Cobalt High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)