Motion
CU5194005016

EMUGE CORPORATION
CU5194005016

Spiral Flute Tap - Cobalt High Speed Steel Material, TiCN Finish/Coating, Bottoming Chamfer, 3/4 – 10 Thread Size, UNC
MI ITEM #04981359
MFR #CU5194005016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EMUGE CORPORATION
CU5194005016

Spiral Flute Tap - Cobalt High Speed Steel Material, TiCN Finish/Coating, Bottoming Chamfer, 3/4 – 10 Thread Size, UNC
MI ITEM #04981359
MFR #CU5194005016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CU5194005016 TAP 3/4-10 SP FL UNC-2B 2E

Specifications

  • Material
    Cobalt High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Helix Angle
    45 °
  • Thread Length
    1 in
  • Extended Neck
    Extended Neck
  • Tapping Depth
    1 in
  • Thread Standard
    UNC
  • Overall Length
    4.921 in
  • Shank Diameter
    0.590 in
  • Flute Direction
    Right Hand
  • Thread Direction
    Right Hand
  • Thread Size
    3/4 – 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought