1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IZS31-1260-B-X15
Air Ionizer - Tungsten, Compressed Air, 1260 mm Long
MI ITEM #
04981497
MFR #
IZS31-1260-B-X15
Price
$3,234.83
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Air Ionizers
SMC CORP OF AMERICA IZS31-1260-B-X15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IZS31-1260-B-X15
Air Ionizer - Tungsten, Compressed Air, 1260 mm Long
MI ITEM #
04981497
MFR #
IZS31-1260-B-X15
Mfr description
IZS31-1260-B-X15 BAR TYPE IONIZER, NPN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,234
.83
/each
Add to Cart
Specifications
Dimensions
Length
1260 mm
Max Static Field Length
2000 mm
Details
Air Operation Type
Compressed Air
Material
Tungsten
Type
Ionizer Bar
Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items