Motion
12D782
W217 MTD POINT MILD STEEL
Mi Item #04981502
MFR #12D782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W217 MTD POINT MILD STEEL
Mi Item #04981502
MFR #12D782

Mfr description
12-D 782 W217 MOUNTED POINT
  • Made from the finest grain; Perfect balance; Vibration free; For use on: Stainless Steel; For Fitting and Enlarging. These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Thickness
    3/8 in
  • Shank Diameter
    1/4 in
  • Weight
    0.07 lb

Details

  • Bond Type
    Vitrified
  • Grade
    Fine
  • Grit Number
    36
  • Manufacturer Stock Number
    12D782
  • Manufacturer Upc Number
    662980255179
  • Material
    Abrasive Grains
  • Max Rpm
    38200 rpm
  • Package Quantity
    1.000
  • Point Shape
    W217
  • UPC_NO
    662980255179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)