Motion
71915CVDUJ74

NTN
71915CVDUJ74

Duplex Angular Contact Bearing - Universal Flush Ground, 75 mm Bore, 105 mm OD, 32 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #04981548
MFR #71915CVDUJ74
Price$3,286.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71915CVDUJ74

Duplex Angular Contact Bearing - Universal Flush Ground, 75 mm Bore, 105 mm OD, 32 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #04981548
MFR #71915CVDUJ74

Mfr description
71915CVDUJ74 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,286.47/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 4

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    FR
  • Description
    71915CVDUJ74 BEARING
  • Duplex Type
    Universal Flush Ground
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520222505
  • Max Rpm
    19000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6863 lbf
  • Radial Static Load Capacity
    7088 lbf
  • Series
    719CV
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)