Motion
GPOMF50AP2V
Microfiber Liquid Filter Bag - 50 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
MI ITEM #04981634
MFR #GPOMF50AP2V
Your Price$35.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microfiber Liquid Filter Bag - 50 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
MI ITEM #04981634
MFR #GPOMF50AP2V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.56/each(List $40.90)

Overview

Mfr description
GPOMF50AP2V BAG FILTER
  • Micron ratings from 1.0 to 50.0
  • All industry-standard and custom sizes available
  • Choice of steel or molded plastic snap seal V-rings
  • Sewn construction
  • Broad chemical compatibility
  • Excellent oil-absorbing capabilities (POMF)
  • Handles standard on all bags
  • Efficiency ratings to 95.0%

Specifications

  • Bag Material
    Microfiber - Polypropylene
  • Micron Rating
    50 µm
  • Bag Diameter
    7.06 in
  • Bag Length
    32.00 in
  • Top Ring Style
    High-Temp Plastic Snap Seal
  • Seam Type
    Sewn

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought