Motion
412
Tongue & Groove Adjustable Joint Pliers - V Jaw, 6-1/2 in OAL, Steel Material
Mi Item #04981671
MFR #412
Price$18.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tongue & Groove Adjustable Joint Pliers - V Jaw, 6-1/2 in OAL, Steel Material
Mi Item #04981671
MFR #412

Mfr description
412 6.5IN TONGUE&GROOVE PLIER VJAW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.91/each

Specifications

Dimensions

  • Jaw Length
    0.81 in
  • Jaw Thickness
    0.4700 in;11.94 mm
  • Jaw Width
    0.47 in
  • Length
    6.5000 in, 165.10 mm
  • Overall Length
    6-1/2 in

Details

  • Adjustment Type
    Tongue & Groove
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Capacity
    0.9400 in;23.88 mm
  • Jaw Surface Style
    V
  • Material
    Steel
  • Number Of Positions
    5
  • UPC_NO
    025582198716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)