Motion
FC9779-0303S
Aeroquip FC9779 Series Crimp Hose Fittings SAE 37° JIC Swivel
MI ITEM #04981687
MFR #FC9779-0303S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC9779 Series Crimp Hose Fittings SAE 37° JIC Swivel
MI ITEM #04981687
MFR #FC9779-0303S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC9779-03-03S
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Compatible Hose Series
    2807, FC186, FC465, FC645
  • Connection 1 Short Name
    SAE 37
  • Length
    1.50 in
  • Overall Length
    1.50 in
  • Manufacturer Catalog Number
    FC9779-0303S
  • Hex Size
    0.56 in
  • End 1 Style
    SAE 37
  • Height
    0.64 in
  • Type
    Hose Fitting
  • Weight
    0.03 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    0.03 lb
  • Hose Dash Size
    -3
  • Width
    0.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought