Overview
Mfr description
7000121724 STANDARD ABRASIVES QUICK
- For industrial/occupational use only. Not for consumer sale or use.
- Unique mandrel secures Standard Abrasives™ Quick Change P.A.R.T. Disc to a rotary tool
- 5/8-inch shank fits rotary power tool with a 5/8-inch collet assembly
- Available with or without shank
Specifications
- Overall Length3 in
- Manufacturer Upc Number00051128905876
- UPC_NO00051128905876
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data