Motion
89437QPB123660

LENOX SAW BLADES
89437QPB123660

Toothed Band Saw Blade - Bi-Metal Material, 12 ft. Long, 1 in Wide
Mi Item #04981806
MFR #89437QPB123660
Price$129.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
89437QPB123660

Toothed Band Saw Blade - Bi-Metal Material, 12 ft. Long, 1 in Wide
Mi Item #04981806
MFR #89437QPB123660

Mfr description
89437 B/S BLD .035 12X1 4/6 QXP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.08/each

Specifications

Dimensions

  • Length  
    12 ft.
  • Teeth Per Inch
    2021-04-06
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Grade
    QXP
  • Tpi
    4 to 6
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)