Motion
101-MMS

NOSHOK INC
101-MMS

Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Male, 316 SS, 0.172" Orifice
Mi Item #04981976
MFR #101-MMS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
101-MMS

Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Male, 316 SS, 0.172" Orifice
Mi Item #04981976
MFR #101-MMS

Mfr description
101MMS NEEDLE VALVE
  • Compact size valve built for maximum durability and robust performance in the toughest applications
  • 100% helium leak tested to 1 x 10<sup>-4</sup> ml/s for guaranteed performance and reliability
  • FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/8 in

Details

  • Body Material
    Electropolished 316 Stainless Steel
  • End Type
    National Pipe Thread (NPT)
  • Valve Material
    Stainless Steel
  • Valve Type
    Male-Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)