Overview
Mfr description
MXQ16-100BT SLIDE
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke
- Made to OrderYes
- Adjuster OptionShock Absorber (Retraction End)
- FiletageRc(Pt)
- StyleStandard
- SeriesMXQ
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data