Motion
1JL6133-2X
Leather Driver Glove with Keystone Thumb - XXL or Size 11, Top Grain Cowhide Leather, Regular Grade, Thermal, Color Beige
Mi Item #04981999
MFR #1JL6133-2X
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - XXL or Size 11, Top Grain Cowhide Leather, Regular Grade, Thermal, Color Beige
Mi Item #04981999
MFR #1JL6133-2X

Mfr description
1JL6133-2X LINED LEATHER GLOVE
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • White waffle knit thermal lining provides superior insulation through textural pockets of warmth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Regular grade cowhide leather construction provides comfort, durability, excellent abrasion resistance and breathability. Waffle knit thermal lining for cold weather use in construction, machine operation, utility work, farming, and many other general applications.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Leather
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Slip-On
  • Description
    Top Grain Cowhide Leather Drivers Glove with White Waffle Knit Thermal Lining - Keystone Thumb
  • Description Keyword
    Thermal Lined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Thermal
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    6133
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)