Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - General Purpose, Polypropylene, Snap Front Front Closure, Color: White, Medium
MI ITEM #04982006
MFR #1740-M

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1740 MEDIUM WHITE LAB COAT

Specifications

  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Knit Cuff
  • Front Closure
    Snap Front
  • Material
    Polypropylene
  • Color
    White
  • Size
    Medium
  • Number Of Pockets
    0
  • Product Line
    Promax II
  • Product Type
    Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought