Motion
240AC
Automotive Grease - High Temperature, Perfluoropolyether Composition, 2 NLGI Grade, 8 oz Size, Water Resistant, -34 to +288 °C
MI ITEM #04982023
MFR #240AC
Price$1,729.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Grease - High Temperature, Perfluoropolyether Composition, 2 NLGI Grade, 8 oz Size, Water Resistant, -34 to +288 °C
MI ITEM #04982023
MFR #240AC

Mfr description
0124103 KRYTOX 240AC 8OZ TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,729.98/each

Specifications

Dimensions

  • Container Size
    8 oz
  • NLGI Grade
    2

Details

  • Application
    Automotive
  • Composition
    Perfluoropolyether
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    -33 °F
  • Series
    AC
  • Temperature Range
    -34 to +288 °C
  • Type
    High Temperature
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)