Specifications
Dimensions
- Weight15.00 lbs
Details
- Accessory TypeAssembly Tool
- Additional DetailsUpper Arm Assy-Linkmaster
- Manufacturer Upc Number698210128074
- UPC_NO698210128074
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)