Motion
BL632C-K

Somma Tool
BL632C-K

BL-Series Cut-Off Blade, Material: PM High Speed Steel, Material Grade: M4, Width: 3/32", Height: 1/2"
MI ITEM #04982094
MFR #BL632C-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Somma Tool
BL632C-K

BL-Series Cut-Off Blade, Material: PM High Speed Steel, Material Grade: M4, Width: 3/32", Height: 1/2"
MI ITEM #04982094
MFR #BL632C-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL632C-K-TIALN CUT OFF BLADE

Specifications

  • Material
    PM High Speed Steel
  • Material Grade
    M4
  • Width
    3/32 in
  • Height
    1/2 in
  • Overall Length
    4-1/2 in
  • End Angle Type
    Two Beveled Ends
  • T Shaped
    No
  • Blade Width Style
    Tapered
  • Single Or Double End
    Single
  • Finish Coating
    TiAlN
  • Ground Or Unground
    Ground
  • Cutting Direction
    Right Hand Cut
  • Series
    BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought