Motion
FG305L
Flex Guard® General Purpose Work Gloves - Large Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04982098
MFR #FG305L
Your Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flex Guard® General Purpose Work Gloves - Large Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04982098
MFR #FG305L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.23/each(List $7.21)

Overview

Mfr description
FG305-L GLOVE

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Over Knuckles
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue, Grey
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Standards Met
    CE 3143
  • Coating Material
    Latex
  • Product Line
    Flex Guard
  • Description Keyword
    Unlined
  • UPC_NO
    30451433305391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought