Motion
30-372
Quick-Disconnect Terminal -
MI ITEM #04982252
MFR #30-372
List Price$85.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick-Disconnect Terminal -
MI ITEM #04982252
MFR #30-372

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$85.98/each for your price

Overview

Mfr description
30-372 ELECTRICAL DISCONNECT 2WIRE MODEL

Specifications

  • Connection Type
    Push-In
  • Color
    Orange
  • Application
    New Installation or Retrofit
  • Connection Material
    Copper Alloy
  • Insulation Type
    Nylon
  • Maximum Temperature
    221 °F
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.40 in
  • Standards Met
    UL 2459, CSA 182.3
  • Wire Size (AWG)
    18 to 12 AWG
  • UPC_NO
    783250656820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text