Motion
30-433
Wire Stripper, Includes Crimper, Grip Style: Cushioned Comfort Grip, Frame Material: Copper Coated
MI ITEM #04982254
MFR #30-433
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Includes Crimper, Grip Style: Cushioned Comfort Grip, Frame Material: Copper Coated
MI ITEM #04982254
MFR #30-433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30-433 CRIMPER AND STRIP TOOL FOR COAX C

Specifications

  • Includes Cutter
    Cutter Not Included
  • Includes Crimper
    Includes Crimper
  • Self Adjusting
    Not Self-Adjusting
  • Grip Style
    Cushioned Comfort Grip
  • Frame Material
    Copper Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought