Motion
35-298
Screwdriver Set - Tip Style: Cabinet, Keystone, Phillips, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 8 Piece Set
MI ITEM #04982259
MFR #35-298
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Cabinet, Keystone, Phillips, Cushion Grip Handle, Round, Square Blade Shape, Corrosion-Resistant, 8 Piece Set
MI ITEM #04982259
MFR #35-298

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35-298 SCRDVR SET 8PC ROUND & SQ SHANK 6

Specifications

  • Tip Style
    Cabinet, Keystone, Phillips
  • Number Of Screwdrivers
    8
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round, Square
  • Blade Type
    Round, Square
  • Blade Material
    Steel
  • Tip Sizes
    #1 Phillips, #2 Phillips, 1/4" Cabinet, 1/4" Keystone, 3/16" Cabinet, 5/16" Keystone
  • Blade Length
    3" Cabinet, 3" Phillips, 4" Keystone, 4" Phillips, 6" Keystone
  • Magnetized Tip
    No
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text