Specifications
Details
- Corrosion ResistantCorrosion-Resistant
- Finish CoatingNickel Chrome Plated
- Handle StyleCushioned Rubber Grip
- Non SparkingNot Non-Sparking
- Number of Drivers7
- Replaceable ShaftFixed Shaft
- Shank StyleHollow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)