Motion
35-9147
Screwdriver - Slotted TiP, 3/16 in Tip Size, 5 in Blade Length
Mi Item #04982266
MFR #35-9147
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/16 in Tip Size, 5 in Blade Length
Mi Item #04982266
MFR #35-9147

Mfr description
35-9147 SCRDRVR 3/16X5" SLOTTED 1000V IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Diameter
    3/16 in
  • Blade Length
    5 in
  • Tip Size
    3/16 in

Details

  • Blade Material
    Chrome Vanadium Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Black Oxide
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 VAC
  • Magnetic
    No
  • Magnetized Tip
    No
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)