Motion
35-9166
Screwdriver - Slotted TiP, 5/16 in Tip Size, 7 in Blade Length
MI ITEM #04982267
MFR #35-9166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 5/16 in Tip Size, 7 in Blade Length
MI ITEM #04982267
MFR #35-9166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35-9166 SCRDRVR 5/16X7" SLOTTED 1000V IN

Specifications

  • Tip Style
    Slotted
  • Tip Size
    5/16 in
  • Blade Length
    7 in
  • Blade Material
    Chrome Vanadium Steel
  • Handle Style
    Cushion Grip
  • Magnetized Tip
    No
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    5/16 in
  • Finish Coating
    Black Oxide
  • Insulation Rating
    1000 VAC
  • Magnetic
    No
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text