Motion
45-120
T Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Minimum Compatible Wire Size: 20AWG
MI ITEM #04982274
MFR #45-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Minimum Compatible Wire Size: 20AWG
MI ITEM #04982274
MFR #45-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    18 to 10 (Solid) AWG, 20 to 12 (Stranded) AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    20 AWG

Details

  • Frame Material
    Alloy Steel
  • Grip Style
    Plastic-Coated Standard Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting

Overview

Mfr description
45-120 WIRE STRIPPER, CUTTER T-5, 10-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought