Overview
Mfr description
45-121 WIRE STRIPPER, CUTTER T-6, 16-26
Specifications
- Includes CutterIncludes Cutter
- Includes CrimperCrimper Not Included
- Self AdjustingSelf-Adjusting
- Plier Nose Or V NotchPlier Nose
- Compatible Wire Size Range24 to 14 (Solid) AWG, 26 to 16 (Standard) AWG
- Frame MaterialTough Steel
- Max Compatible Wire Size14 (Solid) AWG, 16 (Standard) AWG
- Min Compatible Wire Size24 (Solid) AWG, 26 (Standard) AWG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data