Motion
45-123
Wire Cutter - Fine Stranded Wire: 1/2 in, Solid Wire: 10 AWG Cutting Capacity
MI ITEM #04982276
MFR #45-123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Fine Stranded Wire: 1/2 in, Solid Wire: 10 AWG Cutting Capacity
MI ITEM #04982276
MFR #45-123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45-123 WIRE CUTTER, UP TO 1/2" OD FINE S

Specifications

  • Cutting Capacity
    Solid Wire: 10 AWG, Fine Stranded Wire: 1/2 in
  • Cutting Capacity (Copper & Aluminum)
    10 AWG
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Yellow
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Black Oxide
  • Application
    Fine-stranded wire, Solid wire
  • Material
    Steel
  • UPC_NO
    783250451234
  • Cutter Type
    Shear Cut
  • Handle Style
    Spring-Loaded
  • Number Of Pieces
    1
  • Body Material
    Steel
  • Color
    Black, Yellow
  • Description
    T-Cutter Wire Cutter
  • Handle Type
    Spring-Loaded
  • Insulated
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text