Overview
Mfr description
45-124 WIRE STRIPPER, CUTTER T-8, 8-16 A
Specifications
- Includes CutterIncludes Cutter
- Includes CrimperCrimper Not Included
- Self AdjustingSelf-Adjusting
- Plier Nose Or V NotchPlier Nose
- Compatible Wire Size Range14 to 6 (Solid) AWG, 16 to 8 (Standard) AWG
- Frame MaterialTough Steel
- Max Compatible Wire Size6 (Solid) AWG, 8 (Standard) AWG
- Min Compatible Wire Size14 (Solid) AWG, 16 (Standard) AWG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data