Specifications
Dimensions
- Compatible Wire Size Range30 to 22 (Solid) AWG, 34 to 24 (Standard) AWG
- Max Compatible Wire Size22 (Solid) AWG, 24 (Standard) AWG
- Min Compatible Wire Size30 (Solid) AWG, 32 (Standard) AWG
Details
- Frame MaterialTough Steel
- Includes CrimperCrimper Not Included
- Includes CutterIncludes Cutter
- Plier Nose Or V NotchPlier Nose
- Self AdjustingSelf-Adjusting
Overview
Mfr description
45-125 WIRE STRIPPER, CUTTER T-7, 22-30