Specifications
Dimensions
- Max Compatible Wire Size3/4 in
Details
- Includes CrimperCrimper Not Included
- Includes CutterCutter Not Included
- Self AdjustingNot Self-Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)