Overview
Mfr description
45-144 RND CABLE SLIT/RING TOOL
Specifications
- Includes CutterCutter Not Included
- Includes CrimperCrimper Not Included
- Self AdjustingNot Self-Adjusting
- Max Compatible Wire Size1.75 (OD) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data