Motion
45-2685
Wire Stripper, Maximum Compatible Wire Size: 16 (Standard)AWG, Self-Adjusting
MI ITEM #04982286
MFR #45-2685
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 16 (Standard)AWG, Self-Adjusting
MI ITEM #04982286
MFR #45-2685

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    24 to 16 (Standard) AWG
  • Max Compatible Wire Size
    16 (Standard) AWG
  • Min Compatible Wire Size
    24 (Standard) AWG

Details

  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Self Adjusting
    Self-Adjusting

Overview

Mfr description
45-2685 WIRE STRIPPER, CUSTOM STRIPMASTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought