Overview
Mfr description
45-2692 WIRE STRIPPER, STRIPMASTER 20-26
Specifications
- Includes CutterCutter Not Included
- Includes CrimperCrimper Not Included
- Self AdjustingSelf-Adjusting
- Compatible Wire Size Range26 to 22 (Standard) AWG
- Max Compatible Wire Size22 (Standard) AWG
- Min Compatible Wire Size26 (Standard) AWG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data