Specifications
Dimensions
- Compatible Wire Size Range16 to 8 (Solid) AWG, 18 to 10 (Standard) AWG
- Max Compatible Wire Size10 (Standard) AWG, 8 (Solid) AWG
- Min Compatible Wire Size16 (Solid) AWG, 18 (Standard) AWG
Details
- Grip StyleErgonomic Design
- Includes CrimperCrimper Not Included
- Includes CutterIncludes Cutter
- Plier Nose Or V NotchPlier Nose
- Self AdjustingSelf-Adjusting