Overview
Mfr description
45-672 WIRE STRIPPER, STRIPMASTER LITE
Specifications
- Includes CutterCutter Not Included
- Includes CrimperCrimper Not Included
- Self AdjustingSelf-Adjusting
- Compatible Wire Size Range30 to 24 (Standard) AWG
- Max Compatible Wire Size24 (Standard) AWG
- Min Compatible Wire Size30 (Standard) AWG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data