Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gesswein
220-0100

Diamond Dresser, Point Type: Single Point, Carat Size: 1/4", Shank Diameter: 3/8", Length: 1-7/8"
MI ITEM #04982599
MFR #220-0100

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
220-0100 DIAMOND DRESSER 3/8X2 E62 NOT

Specifications

  • Point Type
    Single Point
  • Carat Size
    1/4 in
  • Shank Diameter
    3/8 in
  • Length
    1-7/8 in
  • Resettability
    Nonresettable
  • Radius Type
    Concave

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text