Gesswein 852P
Gesswein
852P
End Brush - Hair Bristle, Soft Type, 1/4 in Brush Dia, 25000 RPM Max
MI ITEM #04982604
MFR #852P
Quote Required
This product requires a Quote Request
End Brush - Hair Bristle, Soft Type, 1/4 in Brush Dia, 25000 RPM Max
MI ITEM #04982604
MFR #852P
Gesswein 852P
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Hair Bristle, Soft Type, 1/4 in Brush Dia, 25000 RPM Max
MI ITEM #04982604
MFR #852P

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
111-8520 MOUNTED END BRUSH SOFT 1/4 X

Specifications

Bristle Material
Hair
Bristle Type
Soft
Coated Housing
Coated
Diameter
0.2500 in - 1/4 in
Mount Type
Shank
Shank Diameter
1/8 in
Trim Length
3/8 in
Type
End, End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data