Motion
220-0150

Gesswein
220-0150

Diamond Dresser, Point Type: Single Point, Carat Size: 1/4", Shank Diameter: 7/16", Length: 1-7/8"
Mi Item #04982611
MFR #220-0150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gesswein
220-0150

Diamond Dresser, Point Type: Single Point, Carat Size: 1/4", Shank Diameter: 7/16", Length: 1-7/8"
Mi Item #04982611
MFR #220-0150

Mfr description
220-0150 DIAMOND DRESSER 7/16X2 E72 NOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Carat Size
    1/4 in
  • Length
    1-7/8 in
  • Shank Diameter
    7/16 in

Details

  • Point Type
    Single Point
  • Radius Type
    Concave
  • Resettability
    Nonresettable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)