Motion
80104CV
PeakFit Particulate Respirator - N95 Filtration Standard, Large, Adjustable Strap
MI ITEM #04982614
MFR #80104CV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PeakFit Particulate Respirator - N95 Filtration Standard, Large, Adjustable Strap
MI ITEM #04982614
MFR #80104CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80104CV RESPIRATOR MASK N95 OV

Specifications

  • Type
    Disposable Respirator Mask
  • Filtration Standard
    N95
  • Size
    Large
  • Adjustable Nose Clip Or Strap
    Adjustable Strap
  • Valve Type
    Exhalation Valve
  • NIOSH Approval
    TC-84A-4008
  • Color
    White
  • Number Of Straps
    1
  • Strap Material
    Rubber
  • Standards Met
    MSHA, OSHA
  • Series
    PeakFit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought