1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Flexovit
A8353H
Cylindrical Grinding Wheel - 9 in Wheel Dia., 1/4 in Wheel Thickness, 30 Grit
Mi Item #
04982626
MFR #
A8353H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Cylindrical Grinding Wheels
Flexovit A8353H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flexovit
A8353H
Cylindrical Grinding Wheel - 9 in Wheel Dia., 1/4 in Wheel Thickness, 30 Grit
Mi Item #
04982626
MFR #
A8353H
Mfr description
A8353H T27 9X1/4X5/8-11 A30S DEPRESSED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Wheel Diameter
9 in
Wheel Thickness
1/4 in
Details
Grit Number
30
Max Rpm
6800 rpm
Wheel Hardness
S
Wheel Type
Type 27
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items