Motion
F0315
Cut-Off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 1/4 in Center Hole Diameter, 46 Grit, 25000 rpm
MI ITEM #04982627
MFR #F0315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 3 in Wheel Dia., 0.063 in Wheel Thickness, 1/4 in Center Hole Diameter, 46 Grit, 25000 rpm
MI ITEM #04982627
MFR #F0315

Mfr description
F0315 C/O 3X1/16X1/4 A46T CUTOFF WHL CUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    0.063 in

Details

  • Bond Type
    Resinoid
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    25000 rpm
  • Reinforcement Type
    Reinforced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)