Specifications
Dimensions
- Tip Sizes#0 Phillips, #00 Phillips, #1 Phillips, 1/32" Slotted, 1/8" Slotted, 3/64" Slotted, 5/64" Slotted
Details
- Corrosion ResistantNot Corrosion-Resistant
- Finish CoatingChrome
- Handle StyleKnurled Steel, Swiveling
- Includes(9) Screwdrivers
- Magnetized TipNo
- Non SparkingNot Non-Sparking
- Number Of Screwdrivers9
- Tip StylePhillips, Slotted
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)