Specifications
Dimensions
- Bristle Diameter0.006 in
- Bristle Length7/16 in
- Face Size Lxw1-3/8 x 1/4 in
- Overall Length7-3/4 in
Details
- Bristle MaterialSteel
- Brush ShapeToothbrush
- Handle MaterialWood
- Handle ShapeBent
- Number Of Columns7
- Number Of Rows3
- Product TypeHandle-Style Wire Brushes
- ScraperWith Scraper
Help us improve this product