Motion
15SS
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Face Size (LxW): 1-3/8 x 1/4"
MI ITEM #04982747
MFR #15SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Face Size (LxW): 1-3/8 x 1/4"
MI ITEM #04982747
MFR #15SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15SS BRUSH SCRATCH S/S 3X7 ROWS 7.5"OAL

Specifications

  • Brush Shape
    Toothbrush
  • Handle Shape
    Bent
  • Handle Material
    Wood
  • Bristle Material
    Steel
  • Bristle Diameter
    0.006 in
  • Bristle Length
    7/16 in
  • Face Size Lxw
    1-3/8 x 1/4 in
  • Number Of Rows
    3
  • Number Of Columns
    7
  • Overall Length
    7-3/4 in
  • Scraper
    With Scraper
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought