Motion
30B
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Face Size (LxW): 1-3/8 x 1/4"
Mi Item #04982750
MFR #30B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 7/16", Face Size (LxW): 1-3/8 x 1/4"
Mi Item #04982750
MFR #30B

Mfr description
30B BRUSH SCRATCH 3X7 PATTERN BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    7/16 in
  • Face Size Lxw
    1-3/8 x 1/4 in
  • Overall Length
    7-3/4 in

Details

  • Bristle Material
    Brass
  • Brush Shape
    Toothbrush
  • Handle Material
    Wood
  • Handle Shape
    Bent
  • Number Of Columns
    7
  • Number Of Rows
    3
  • Product Type
    Handle-Style Wire Brushes
  • Scraper
    Without Scraper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)