Motion
BU 03515
Metal Cleaner or Polish - Cream, 5-9/31 oz, Tube
MI ITEM #04982924
MFR #BU 03515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Cleaner or Polish - Cream, 5-9/31 oz, Tube
MI ITEM #04982924
MFR #BU 03515

Mfr description
BU-03515 METAL POLISH FIBERGLASS & PAINT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5-9/31 oz

Details

  • Application
    Aluminum, Anodized Aluminum, Armatel®, Beryllium, Brass, Bronze, Chrome, Copper, Corian®, Cultured Marble, Eisenglass, Factory Hot Gun Bluing, Fiberglass, Formica®, Glass, Magnesium, Nickel, Painted Surfaces, Pewter, Plastic, Platinum, Plexiglas®, Silverplate, Solid Gold, Stainless Steel, Sterling Silver
  • Cleaner Type
    Polish
  • Form
    Cream
  • Industry Standards Met
    USDA
  • Meets Industry Standards By
    USDA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)