Motion
CA10T050S

TIMKEN
CA10T050S

50 mm Compatible Bore, 3.5625 in OD, Steel Material
Mi Item #04983198
MFR #CA10T050S
Price$88.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CA10T050S

50 mm Compatible Bore, 3.5625 in OD, Steel Material
Mi Item #04983198
MFR #CA10T050S

Mfr description
CA10T050S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.78/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Compatible Bore Diameter  
    50 mm
  • Outside Diameter  
    3.5625 in
  • Overall Width
    34.50 mm
  • Shaft Size
    50 mm
  • Width
    1.3600 in, 34.50 mm

Details

  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)